Zoro Homepage

12 x 96 in. Single Water Tube

  • Mfr # KE985316

  • Zoro # G815963696


product price: $23.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE985316
Zoro #
G815963696
UPC #
727272203938
Country of Origin
China

Description

We are very proud to provide with the sports and recreation products with high quality and standards. Our products are named for its durability and designed with the up to date needs with creativity and innovations. We always work towards to fulfill the requirements of our end users. Features -Single water tube Specifications - Color: Blue - Type: Tube - Size: 12" x 96in. - Dimensions: 0.5" x 11" x 13.25in. - Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.