This item is Discontinued.

Kento Gear 4 in. 10 Sq. ft. Cartridge Filter with Top 1.93 in. Open Handle; Bottom 1.93 in. - 4.25 in. Dia. KE1414273

4 in. 10 Sq. ft. Cartridge Filter with Top 1.93 in. Open Handle; Bottom 1.93 in. - 4.25 in. Dia. (Discontinued)

  • Mfr # KE1414273
  • Zoro # G203977656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE1414273
Zoro #
G203977656
UPC #
750071311955
Country of Origin
China

Description

Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.

Cartridge Application:
  • Accent Spas, Blue Falls, Charisma Spas, CMP, Hollibaugh Spas, Icon Spas, Leisure Bay, PDC Spas, , Sonoma Spas, Superior Spas, US Tooling & Spa, Waterway
Specifications
  • Cartridge Diameter: 4-1/4"
  • Cartridge Length: 4"
  • Cartridge Top Style: Open
  • Top Dimension: 1-15/16"
  • Cartridge Bottom Style: Open
  • Bottom Dimension: 1-15/16"
  • Square Footage: 10
  • Waterway
  • Media Weight: 3 oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.