Zoro Homepage

Water Fill Hose, 0.35 in. x 10 ft.

  • Mfr # KE655016

  • Zoro # G115696218


product price: $30.15
/ea

Key Features

Hose Length
10 ft
Hose Inside Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE655016
Zoro #
G115696218
UPC #
661541752140
Country of Origin
China

Dimensions

Hose Length
10 ft
Hose Inside Dia.
3/8 in

Details

Item
Water Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.