Antenna, Stubby, VHF
Mfr # KRA-41M
Zoro # G5035843
product price: $15.89
/eaKey Features
For Use With
43Y985, 43Y986, 43Y987, 43Y988, 43Y989, 43Y990
Material
Plastic/metal
Type
Stubby for VHF Radios
Includes
Instructions
Sub-Category
Antennas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KRA-41M
Zoro #
G5035843
UPC #
019048201881
Country of Origin
Malaysia
Dimensions
Length
3 1/8 in
Overall Length
3 1/8 in
Details
Item
Antenna
For Use With
43Y985, 43Y986, 43Y987, 43Y988, 43Y989, 43Y990
Material
Plastic/metal
Type
Stubby for VHF Radios
Includes
Instructions
Sub-Category
Antennas
Band Type
VHF
Color
Black
Compatible Radio Series
NX-P1000
Maximum Frequency
162 MHz
Minimum Frequency
146 MHz
Antenna Type
Stubby
Compatible Radio Type
Handheld
Compatible Radio Brand
Kenwood
Description
Antenna, Compatible Radio Brand Kenwood, Compatible Radio Series NX-P1000, Band Type VHF, Minimum Frequency 146 MHz, Maximum Frequency 162 MHz, Antenna Type Stubby, Compatible Radio Grainger Model Number 43Y985, 43Y986, 43Y987, 43Y988, 43Y989, 43Y990, Overall Length 3 1/8 in, Color Black, Material Metal, Plastic, Includes Instructions, Compatible Radio Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.