Zoro Homepage

Carry Case, Nylon

  • Mfr # KLH-187

  • Zoro # G5035825


product price: $17.29
/ea

Key Features

For Use With
43Y985, 43Y986, 43Y987, 43Y988, 43Y989, 43Y990
Material
Nylon
Type
Portable
Includes
Carry Case, Instructions
Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLH-187
Zoro #
G5035825
UPC #
-
Country of Origin
United States

Dimensions

Width
2 1/2 in
Height
5 1/4 in
Length
1 7/8 in
Overall Length
1 7/8 in
Overall Width
2 1/2 in
Overall Height
5 1/4 in

Details

Item
Case
For Use With
43Y985, 43Y986, 43Y987, 43Y988, 43Y989, 43Y990
Material
Nylon
Type
Portable
Includes
Carry Case, Instructions
Color
Black
Compatible Radio Manufacturer Model Number
NX-P1200AVK, NX-P1200NVK, NX-P1202AVK, NX-P1300AUK, NX-P1300NUK, NX-P1302AUK
Compatible Radio Brand
Kenwood
Compatible Radio Series
NX-P1200, NX-P1300
Product Type
Case

Description

Case, Product Type Case, Compatible Radio Brand Kenwood, Compatible Radio Series NX-P1200, NX-P1300, Compatible Radio Manufacturer Model Number NX-P1200AVK, NX-P1200NVK, NX-P1202AVK, NX-P1300AUK, NX-P1300NUK, NX-P1302AUK, Compatible Radio Grainger Model Number 60KA47, 60KA48, 60KA49, 60KA50, 60KA51, 60KA52, Material Nylon, Width 2 1/2 in, Length 1 7/8 in, Height 5 1/4 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.