Charger, For Mfr. No. NX-P500K, 120VAC

  • Mfr # KSC-50K

  • Zoro # G3037984


product price: $30.69
/ea

Key Features

For Use With
Mfr. No. NX-P500K
Material
Plastic
Includes
AC Wall Adapter
Charge Time
2.5 hr
Charges Up To
1 Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KSC-50K
Zoro #
G3037984
UPC #
-
Country of Origin
China

Details

Item
Single Unit Charger
For Use With
Mfr. No. NX-P500K
Material
Plastic
Includes
AC Wall Adapter
Charge Time
2.5 hr
Charges Up To
1 Unit
Features
Quick Charging
Voltage
120V AC
Product Type
Single Unit Charger
Number of Batteries Charged
1
Number of Chargers Included
1
Maximum Recharge Time
3 hr
Compatible Radio Brand
Kenwood
Compatible Radio Series
NX-P500
Number of Radios Charged
1
Minimum Recharge Time
3 hr
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
NX-P500K

Description

Single Unit Charger, Product Type Single Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand Kenwood, Compatible Radio Series NX-P500, Compatible Radio Manufacturer Model Number NX-P500K, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 120 V AC, Minimum Recharge Time 3 hr, Maximum Recharge Time 3 hr, Number of Chargers Included 1, Includes AC Wall Adapter, Features Quick Charging, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.