Zoro Homepage

Ear Loop Earpiece, Plstc/Metal, 38inL Cord

  • Mfr # KHS-31C

  • Zoro # G1835736


product price: $33.89
/ea

Key Features

Includes
Microphone
Connector
1 x 3.5mm, 2.5mm Phone Plug
Color
Black
Material
Plastic/metal
Cord Length
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHS-31C
Zoro #
G1835736
UPC #
019048213228
Country of Origin
China

Dimensions

Cord Length
38 in

Details

Item
Earpiece
Includes
Microphone
Connector
1 x 3.5mm, 2.5mm Phone Plug
Color
Black
Material
Plastic/metal
Push To Talk
Yes
Features
In-Line Push to Talk Function and A Clothing Clip Ear Piece Which Can Be Worn On Either Ear, with or Without The Removable C-Ring, C-Ring Can Be Re-Shaped to Fit Your Ear Size
Volume Control
No
For Use With
43Y985, 43Y986, 43Y987, 43Y988, 43Y989, 43Y990, 4KYC7, 4NPD8
Product Type
Earpieces
Number of Wires
1
Radio Connector Type
2 Pin Speaker, Mic Audio Plug
Earpiece Style
Ear Hook
Number of Earpieces Included
1
Number of Ears
One
Compatible Radio Brand
Kenwood
Earpiece Color
Black
Earpiece Connection Type
Wired
Compatible Radio Series
NX-P1200AV, NX-P1200NV, NX-P1202AV, NX-P1300AU, NX-P1300NU, NX-P1302AU
Microphone Location
In-Earpiece

Description

Earpiece, Product Type Earpieces, Compatible Radio Brand Kenwood, Compatible Radio Series NX-P1200AV, NX-P1200NV, NX-P1202AV, NX-P1300AU, NX-P1300NU, NX-P1302AU, Compatible Radio Grainger Model Number 43Y985, 43Y986, 43Y987, 43Y988, 43Y989, 43Y990, 4KYC7, 4NPD8, Earpiece Style Ear Hook, Number of Ears One, Number of Wires 1, Push To Talk Yes, Microphone Location In-Earpiece, Number of Earpieces Included 1, Radio Connector Type 2 Pin Speaker, Mic Audio Plug, Earpiece Connection Type Wired

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.