Zoro Homepage

Earphone Microphone, Cord 3 ft., Black

  • Mfr # EMC-13W

  • Zoro # G3037966


product price: $33.89
/ea

Key Features

For Use With
Mfr. No. NX-P500K
Material
Plastic/metal
Includes
Clip
Number of Wires
1
Cord Length
4.16 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMC-13W
Zoro #
G3037966
UPC #
019048217509
Country of Origin
China

Dimensions

Cord Length
4.16 ft

Details

Item
Earpiece
For Use With
Mfr. No. NX-P500K
Material
Plastic/metal
Includes
Clip
Number of Wires
1
Color
Black
Connector
Single Pin
Volume Control
No
Push To Talk
Yes
Product Type
Earpieces
Number of Surveillance Kits Included
1
Compatible Radio Manufacturer Model Number
NXP500K
Earpiece Color
Black
Earpiece Style
Earbud
Earpiece Connection Type
Wired
Number of Ears
One
Microphone Location
In-Earpiece
Compatible Radio Brand
Kenwood
Compatible Radio Series
NX-P500
Radio Connector Type
3.5 mm Plug

Description

Earpiece, Product Type Earpieces, Compatible Radio Brand Kenwood, Compatible Radio Series NX-P500, Compatible Radio Manufacturer Model Number NXP500K, Compatible Radio Grainger Model Number 494N91, Earpiece Style Earbud, Number of Ears One, Number of Wires 1, Push To Talk Yes, Microphone Location In-Earpiece, Number of Surveillance Kits Included 1, Radio Connector Type 3.5 mm Plug, Earpiece Connection Type Wired, Earpiece Color Black, Cord Length 4 1/8 ft, Volume Control No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.