Zoro Homepage

Handheld Two Way Radio, 64 Channels

  • Mfr # NX-P1200AVK

  • Zoro # G1951946


product price: $319.00
/ea
Free Shipping & Returns

Key Features

Number of Channels
64
Output Watts
5 W
Radio Classification
Business
Battery Life
14.5 hr (2550 mAh Battery), 15 hr (2000m Ah Battery)
Navigation Aids
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX-P1200AVK
Zoro #
G1951946
UPC #
0019048231628
Country of Origin
Malaysia

Dimensions

Length
1 3/8 in
Width
2 1/8 in
Height
4 7/8 in
Overall Length
1 3/8 in
Overall Width
2 1/8 in
Overall Height
4 7/8 in

Details

Item
Handheld Two Way Radio
Number of Channels
64
Output Watts
5 W
Radio Classification
Business
Battery Life
14.5 hr (2550 mAh Battery), 15 hr (2000m Ah Battery)
Navigation Aids
None
Band Type
VHF
Battery Type
Li-Ion
Radio Application
Two Way
Radio Series
NX-P1000
Waterproof
No
Display Type
No Display
License Required
Yes
Frequency
136 to 174 MHz
Digital/Analog
Analog
Radio Type
Handheld
Product Type
Handheld Two Way Radio
Bare Tool/Battery Included
Battery Included
Number of Chargers Included
1
Programming Requirements
Pre-Programmed
Types of Chargers Included
Single Unit Charger
Floor Coverage
18
Maximum Outdoor Range
7 mi
Output Power
5 W
Bluetooth
No
VOX (Voice Operated Exchange)
Yes
Inside Area Range
300,000 sq ft
Repeater Capable
Yes
Number of Radios Included
1
Maximum Frequency
159 MHz
Number of Land Channels
64
Radio Transmission
Analog
Emergency Button
No
Number of Earpieces Included
0
Minimum Frequency
151 MHz
Audio Output
500 mW, 1 W
Weight
0.6 lb
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-22 Degrees F

Description

Handheld Two Way Radio, Band Type VHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 64, Output Power 5 W, Minimum Frequency 151 MHz, Maximum Frequency 159 MHz, Display Type No Display, Subscription Type Not Applicable, Radio Series NX-P1000, Battery Life 14.5 hr (2550 mAh Battery), 15 hr (2000m Ah Battery), Number of Radios Included 1, Waterproof No, Repeater Capable Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.