Headset, Earbud with In-Line PTT Mic
Mfr # KHS-26
Zoro # G0941351
product price: $30.00
/eaKey Features
For Use With
35MC37, 35MC38, 43Y985, 43Y986, 43Y987, 43Y988, 43Y989, 43Y990, 4KYC7
Volume Control
No
Push To Talk
Yes
Number of Wires
1
Product Type
Earpieces
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KHS-26
Zoro #
G0941351
UPC #
019048162922
Country of Origin
China
Details
Item
Bluetooth Earpiece
For Use With
35MC37, 35MC38, 43Y985, 43Y986, 43Y987, 43Y988, 43Y989, 43Y990, 4KYC7
Volume Control
No
Push To Talk
Yes
Number of Wires
1
Product Type
Earpieces
Number of Surveillance Kits Included
1
Microphone Location
In-Earpiece
Radio Connector Type
Two Pin
Compatible Radio Brand
Kenwood
Earpiece Connection Type
Wired
Compatible Radio Series
NX-P1000
Number of Ears
One
Earpiece Style
Earbud
Earpiece Color
Black
Description
Bluetooth Earpiece, Product Type Earpieces, Compatible Radio Brand Kenwood, Compatible Radio Series NX-P1000, Compatible Radio Grainger Model Number 35MC37, 35MC38, 43Y985, 43Y986, 43Y987, 43Y988, 43Y989, 43Y990, 4KYC7, Earpiece Style Earbud, Number of Ears One, Number of Wires 1, Push To Talk Yes, Microphone Location In-Earpiece, Number of Surveillance Kits Included 1, Radio Connector Type Two Pin, Earpiece Connection Type Wired, Earpiece Color Black, Volume Control No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.