Headset, Over the Head, On Ear, Black
Mfr # KHS-7
Zoro # G0329043
product price: $89.15
/ea
Free Shipping & Returns
Key Features
For Use With
35MC37, 35MC38, 43Y985, 43Y986, 43Y987, 43Y988, 43Y989, 43Y990, 4KYC7
Color
Black
Features
Boom Microphone and Adjustable Sensitivity Controls
Headset Style
Over-the-Head
Push To Talk
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KHS-7
Zoro #
G0329043
UPC #
019048109941
Country of Origin
United States
Details
Item
Headset
For Use With
35MC37, 35MC38, 43Y985, 43Y986, 43Y987, 43Y988, 43Y989, 43Y990, 4KYC7
Color
Black
Features
Boom Microphone and Adjustable Sensitivity Controls
Headset Style
Over-the-Head
Push To Talk
No
Noise Canceling
No
In Ear / On Ear / Over Ear LOV
On Ear
Volume Control
No
One Ear / Two Ear
One Ear
Number of Wires
1
Product Type
Headsets
In Ear / On Ear / Over Ear
On Ear
Earpiece Color
Black
Number of Ears
One Ear
Compatible Radio Brand
Kenwood
Number of Headsets Included
1
Radio Connector Type
Two Pin
Compatible Radio Series
NX-P1000
Earpiece Connection Type
Wired
Microphone Location
In-Earpiece
Description
Headset, Product Type Headsets, Compatible Radio Brand Kenwood, Compatible Radio Series NX-P1000, Compatible Radio Grainger Model Number 35MC37, 35MC38, 43Y985, 43Y986, 43Y987, 43Y988, 43Y989, 43Y990, 4KYC7, Headset Style Over-the-Head, Earpiece Style Not Applicable, Number of Ears One Ear, Number of Wires 1, Push To Talk No, Microphone Location In-Earpiece, Number of Headsets Included 1, Radio Connector Type Two Pin, Earpiece Connection Type Wired, Earpiece Color Black, Cord Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.