Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Helical Antenna, VHF, Rubber/Metal

  • Mfr # KRA-26M

  • Zoro # G2366165


product price: $19.49
/ea

Key Features

For Use With
35MC37, 35MC38, 43Y985, 43Y986, 43Y987, 43Y988, 43Y989, 43Y990
Material
Rubber/Metal
Type
VHF
Length (In.)
3/8 in
Height (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRA-26M
Zoro #
G2366165
UPC #
019048148070
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
3/8 in
Height (In.)
6 in
Width (In.)
3/8 in
Width
3/8 in
Length
3/8 in
Height
6 in
Overall Width
3/8 in
Overall Height
6 in
Overall Length
3/8 in

Details

Item
Helical Antenna
For Use With
35MC37, 35MC38, 43Y985, 43Y986, 43Y987, 43Y988, 43Y989, 43Y990
Material
Rubber/Metal
Type
VHF
Sub-Category
Antennas
Band Type
VHF
Color
Black
Minimum Frequency
146 MHz
Compatible Radio Type
Handheld
Maximum Frequency
162 MHz
Compatible Radio Series
NX-P1000
Antenna Type
Whip
Compatible Radio Brand
Kenwood

Description

Helical Antenna, Compatible Radio Brand Kenwood, Compatible Radio Series NX-P1000, Band Type VHF, Minimum Frequency 146 MHz, Maximum Frequency 162 MHz, Antenna Type Whip, Compatible Radio Grainger Model Number 35MC37, 35MC38, 43Y985, 43Y986, 43Y987, 43Y988, 43Y989, 43Y990, Overall Length 3/8 in, Color Black, Material Metal, Rubber, Overall Height 6 in, Overall Width 3/8 in, Compatible Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.