This item is Discontinued.

Kenwood Kenwood Pro-Talk Business UHF 225000 sq ft Two-Way Radio PKT-23ACE6

This item is Discontinued.

Kenwood

Kenwood Pro-Talk Business UHF 225000 sq ft Two-Way Radio (Discontinued)

Mfr # PKT-23ACE6
Zoro # G709760707
UPC # 196852005581
Country of Origin Malaysia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PKT-23ACE6
Zoro #
G709760707
UPC #
196852005581
Country of Origin
Malaysia

Description

Kenwood's PKT-23 UHF two-way radio provides 1.5-watt transmit power, 4 channels, and up to 15 hours of operation. This small but powerful radio is simple to operate and durable, meeting or exceeding MIL-Spec standards 810 C/D/E/F/G (11 items) and IP54 (dust/water intrusion). Connect to the standard micro USB port to charge or use the charging cup, and plug Kenwood headphones into the 3.5mm audio jack for hands-free operation. Versatile, strong, and small - the PKT-23 is built business tough.


  • • Extremely compact, only 3.9oz
  • • Compatible with other analog UHF business radios
  • • Open areas without obstructions up to 5 miles (8 km)
  • • Residential areas near buildings up to 1.5 miles (2.4 km)
  • • In steel and/or concrete reinforced buildings up to 225,000 sq. ft. (20,900 sq.m)
  • • In high-rise buildings up to 17 floors

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.