Zoro Homepage

Low Profile Helical Antenna, UHF

  • Mfr # KRA-23M

  • Zoro # G1952833


product price: $16.39
/ea

Key Features

For Use With
35MC37, 35MC38, 43Y985, 43Y986, 43Y987, 43Y988, 43Y989, 43Y990
Material
Rubber/Metal
Type
UHF
Width (In.)
3/8 in
Height (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRA-23M
Zoro #
G1952833
UPC #
019048134943
Country of Origin
China

Dimensions

Width (In.)
3/8 in
Height (In.)
3 1/2 in
Length (In.)
3/8 in
Height
3 1/2 in
Length
3 1/8 in
Width
3/8 in
Overall Length
3 1/8 in
Overall Width
3/8 in
Overall Height
3 1/2 in

Details

Item
Low Profile Helical Antenna
For Use With
35MC37, 35MC38, 43Y985, 43Y986, 43Y987, 43Y988, 43Y989, 43Y990
Material
Rubber/Metal
Type
UHF
Sub-Category
Antennas
Band Type
UHF
Color
Black
Compatible Radio Type
Handheld
Compatible Radio Brand
Kenwood
Minimum Frequency
440 MHz
Maximum Frequency
490 MHz
Compatible Radio Series
NX-P1000
Antenna Type
Helical

Description

Low Profile Helical Antenna, Compatible Radio Brand Kenwood, Compatible Radio Series NX-P1000, Band Type UHF, Minimum Frequency 440 MHz, Maximum Frequency 490 MHz, Antenna Type Helical, Compatible Radio Grainger Model Number 35MC37, 35MC38, 43Y985, 43Y986, 43Y987, 43Y988, 43Y989, 43Y990, Overall Length 3 1/8 in, Color Black, Material Metal, Rubber, Overall Height 3 1/2 in, Overall Width 3/8 in, Compatible Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.