Zoro Homepage

MFR#:NX-P1200ISNVK, Channels:64

  • Mfr # NX-P1200ISNVK

  • Zoro # G110901683


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
64
Radio Classification
Business
Battery Model Number
KNB-45L, KNB-69L
Emergency Button
No
Width
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX-P1200ISNVK
Zoro #
G110901683
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
2 1/8 in
Height
4 7/8 in
Length
1 3/8 in
Overall Length
1 3/8 in
Overall Height
4 7/8 in
Overall Width
2 1/8 in

Details

Item
Handheld Two Way Radio
Number of Channels
64
Radio Classification
Business
Battery Model Number
KNB-45L, KNB-69L
Emergency Button
No
Maximum Outdoor Range
7 mi
Display Type
No Display
Output Power
5 W
Battery Type
Li-Ion
Charger Model Number
KSC-35SK; KSC-43K
Analog_Total Number of Analog Codes
16
Navigation Aids
None
Radio Application
Two Way
FCC Narrow Band Compliant
Yes
Battery Life
11.5 hr (2000 mAh Battery), 14.5 hr (2550 mAh Battery)
Radio Type
Handheld
Types of Chargers Included
Single Unit Charger
Repeater Capable
Yes
Radio Transmission
Digital
Band Type
VHF
Text Messaging
Yes
Minimum Frequency
151 MHz
VOX (Voice Operated Exchange)
Yes
Number of Batteries Included
2
Radio Series
NX-P1000
Maximum Frequency
159 MHz
Bare Tool/Battery Included
Battery Included
Number of Radios Included
1
Bluetooth
No
Selectable Frequencies
7
Number of Land Channels
64
Number of Earpieces Included
0
Inside Area Range
300,000 sq ft
Number of Chargers Included
1
License Required
Yes
Digital Radio Technology
NXDN
Floor Coverage
18
Programming Requirements
Pre-Programmed
Audio Output
500 mW, 1 W
Weight
0.6 lb
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
140 Degrees F
Product Type
Handheld Two Way Radio

Description

Handheld Two Way Radio, Band Type VHF, Radio Transmission Digital, Digital Radio Technology NXDN, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 64, Output Power 5 W, Minimum Frequency 151 MHz, Maximum Frequency 159 MHz, Display Type No Display, Subscription Type Not Applicable, Radio Series NX-P1000, Battery Life 11.5 hr (2000 mAh Battery), 14.5 hr (2550 mAh Battery), Number of Radios Included 1, Waterproof Yes, Repeater Capable Yes, Intrinsically Safe Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.