Zoro Homepage

MFR#:NX-P1202AVK, Channels:64

  • Mfr # NX-P1202AVK

  • Zoro # G1951602


product price: $265.00
/ea
Free Shipping & Returns

Key Features

Number of Channels
64
Output Watts
2 W
Radio Classification
Business
Waterproof
No
Radio Series
NX-P1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX-P1202AVK
Zoro #
G1951602
UPC #
0019048231635
Country of Origin
Malaysia

Dimensions

Width
2 1/8 in
Height
4 7/8 in
Length
1 3/8 in
Overall Width
2 1/8 in
Overall Height
4 7/8 in
Overall Length
1 3/8 in

Details

Item
Handheld Two Way Radio
Number of Channels
64
Output Watts
2 W
Radio Classification
Business
Waterproof
No
Radio Series
NX-P1000
Radio Type
Handheld
License Required
Yes
Digital/Analog
Analog
Frequency
136 to 174 MHz
Battery Type
Li-Ion
Display Type
No Display
Radio Application
Two Way
Navigation Aids
None
Band Type
VHF
Battery Life
15 hr (2000m Ah Battery), 19.5 hr (2550 mAh Battery)
Product Type
Handheld Two Way Radio
Number of Chargers Included
1
Inside Area Range
220,000 sq ft
Audio Output
500 mW, 1 W
Number of Land Channels
64
Output Power
2 W
Radio Transmission
Analog
Types of Chargers Included
Single Unit Charger
Number of Earpieces Included
0
Emergency Button
No
Bare Tool/Battery Included
Battery Included
Maximum Frequency
159 MHz
Floor Coverage
13
Minimum Frequency
151 MHz
Bluetooth
No
Repeater Capable
Yes
VOX (Voice Operated Exchange)
Yes
Maximum Outdoor Range
6 mi
Programming Requirements
Pre-Programmed
Number of Radios Included
1
Minimum Operating Temperature
-22 Degrees F
Weight
0.6 lb
Maximum Operating Temperature
140 Degrees F

Description

Handheld Two Way Radio, Band Type VHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 64, Output Power 2 W, Minimum Frequency 151 MHz, Maximum Frequency 159 MHz, Display Type No Display, Subscription Type Not Applicable, Radio Series NX-P1000, Battery Life 15 hr (2000m Ah Battery), 19.5 hr (2550 mAh Battery), Number of Radios Included 1, Waterproof No, Repeater Capable Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.