Handheld Two Way Radio, 64 Channels

  • Mfr # NX-P1300AUK

  • Zoro # G1951377


product price: $319.00
/ea
Free Shipping & Returns

Key Features

Number of Channels
64
Output Watts
5 W
Radio Classification
Business
Radio Series
NX-P1000
Length
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX-P1300AUK
Zoro #
G1951377
UPC #
0019048231659
Country of Origin
Malaysia

Dimensions

Length
1 3/8 in
Width
2 1/8 in
Height
4 7/8 in
Overall Height
4 7/8 in
Overall Length
1 3/8 in
Overall Width
2 1/8 in

Details

Item
Handheld Two Way Radio
Number of Channels
64
Output Watts
5 W
Radio Classification
Business
Radio Series
NX-P1000
Battery Type
Li-Ion
Navigation Aids
None
Battery Life
14.5 hr (2550 mAh Battery), 15 hr (2000m Ah Battery)
License Required
Yes
Digital/Analog
Analog
Band Type
UHF
Radio Application
Two Way
Display Type
No Display
Waterproof
No
Radio Type
Handheld
Frequency
450 to 470 MHz
Product Type
Handheld Two Way Radio
Maximum Outdoor Range
7 mi
Radio Transmission
Analog
Minimum Frequency
451 MHz
Number of Chargers Included
1
Programming Requirements
Pre-Programmed
Number of Earpieces Included
0
Bluetooth
No
Number of Radios Included
1
Bare Tool/Battery Included
Battery Included
Audio Output
500 mW, 1 W
Output Power
5 W
Repeater Capable
Yes
Maximum Frequency
470 MHz
Inside Area Range
370,000 sq ft
VOX (Voice Operated Exchange)
Yes
Number of Land Channels
64
Emergency Button
No
Types of Chargers Included
Single Unit Charger
Floor Coverage
33
Maximum Operating Temperature
140 Degrees F
Weight
0.6 lb
Minimum Operating Temperature
-22 Degrees F

Description

Handheld Two Way Radio, Band Type UHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 64, Output Power 5 W, Minimum Frequency 451 MHz, Maximum Frequency 470 MHz, Display Type No Display, Subscription Type Not Applicable, Radio Series NX-P1000, Battery Life 14.5 hr (2550 mAh Battery), 15 hr (2000m Ah Battery), Number of Radios Included 1, Waterproof No, Repeater Capable Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.