Handheld Two Way Radio, 64 Channels

  • Mfr # NX-P1300NUK

  • Zoro # G1951849


product price: $399.00
/ea
Free Shipping & Returns

Key Features

Number of Channels
64
Output Watts
5 W
Includes
Li-ion battery, Charger
Radio Classification
Business
Height
4 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX-P1300NUK
Zoro #
G1951849
UPC #
0019048231642
Country of Origin
Malaysia

Dimensions

Height
4 7/8 in
Width
2 1/8 in
Length
1 3/8 in
Overall Width
2 1/8 in
Overall Length
1 3/8 in
Overall Height
4 7/8 in

Details

Item
Handheld Two Way Radio
Number of Channels
64
Output Watts
5 W
Includes
Li-ion battery, Charger
Radio Classification
Business
Navigation Aids
None
Display Type
No Display
Radio Series
NX-P1000
Battery Life
14.5 hr
Frequency
450 to 470 MHz
License Required
Yes
Radio Type
Handheld
Digital/Analog
Digital
Band Type
UHF
Battery Type
Li-Ion
Waterproof
No
Radio Application
Two Way
Product Type
Handheld Two Way Radio
Number of Radios Included
1
Encryption-Capable
Yes
Emergency Button
No
Types of Chargers Included
Single Unit Charger
VOX (Voice Operated Exchange)
Yes
Number of Earpieces Included
0
Floor Coverage
33
Programming Requirements
Pre-Programmed
Audio Output
500 mW, 1 W
Bare Tool/Battery Included
Battery Included
Digital Radio Technology
NXDN
Inside Area Range
370,000 sq ft
Maximum Outdoor Range
7 mi
Minimum Frequency
451 MHz
Maximum Frequency
470 MHz
Radio Transmission
Analog and Digital
Number of Chargers Included
1
Number of Batteries Included
1
Output Power
5 W
Number of Land Channels
64
Bluetooth
No
Repeater Capable
Yes
Weight
0.6 lb
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
140 Degrees F

Description

Handheld Two Way Radio, Band Type UHF, Radio Transmission Analog and Digital, Digital Radio Technology NXDN, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 64, Output Power 5 W, Minimum Frequency 451 MHz, Maximum Frequency 470 MHz, Display Type No Display, Subscription Type Not Applicable, Radio Series NX-P1000, Battery Life 14.5 hr, Number of Radios Included 1, Waterproof No, Repeater Capable Yes, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.