Zoro Homepage

Rapid rate 6-Unit Charger for KNB-81L

  • Mfr # KSC-506K

  • Zoro # G215623800


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Compatible Radio Manufacturer Model Number
PKT-300
Compatible Radio Series
PKT-300
Compatible Radio Brand
KENWOOD
Number of Batteries Charged
6
Number of Chargers Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSC-506K
Zoro #
G215623800
UPC #
0019048225245
Country of Origin
Switzerland

Details

Compatible Radio Manufacturer Model Number
PKT-300
Compatible Radio Series
PKT-300
Compatible Radio Brand
KENWOOD
Number of Batteries Charged
6
Number of Chargers Included
1
Item
Rapid rate 6-Unit Charger for KNB-81L
Product Type
Charger

Description

Rapid rate 6-Unit Charger for KNB-81L, Product Type Charger, Compatible Radio Brand KENWOOD, Compatible Radio Series PKT-300, Compatible Radio Manufacturer Model Number PKT-300, Number of Batteries Charged 6, Number of Chargers Included 1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.