Zoro Homepage

Three-wire Lapel Mic with Earpiece, Black

  • Mfr # KHS-9BL

  • Zoro # G2407045


product price: $169.99
/ea
Free Shipping & Returns

Key Features

For Use With
35MC37, 35MC38, 43Y985, 43Y986, 43Y987, 43Y988, 43Y989, 43Y990, 4KYC7
Number of Wires
3
Features
Lapel Microphone
Color
Black
Volume Control
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHS-9BL
Zoro #
G2407045
UPC #
019048151117
Country of Origin
United States

Details

Item
Bluetooth Earpiece
For Use With
35MC37, 35MC38, 43Y985, 43Y986, 43Y987, 43Y988, 43Y989, 43Y990, 4KYC7
Number of Wires
3
Features
Lapel Microphone
Color
Black
Volume Control
No
Push To Talk
Yes
Product Type
Surveillance Kits
Microphone Location
Shirt/Lapel
Radio Connector Type
Two Pin
Earpiece Style
Earbud
Compatible Radio Series
NX-P1000
Earpiece Connection Type
Acoustic Tube
Number of Surveillance Kits Included
1
Number of Ears
One
Compatible Radio Brand
Kenwood
Earpiece Color
Clear

Description

Bluetooth Earpiece, Product Type Surveillance Kits, Compatible Radio Brand Kenwood, Compatible Radio Series NX-P1000, Compatible Radio Grainger Model Number 35MC37, 35MC38, 43Y985, 43Y986, 43Y987, 43Y988, 43Y989, 43Y990, 4KYC7, Earpiece Style Earbud, Number of Ears One, Number of Wires 3, Push To Talk Yes, Microphone Location Shirt/Lapel, Number of Surveillance Kits Included 1, Radio Connector Type Two Pin, Earpiece Connection Type Acoustic Tube, Earpiece Color Clear, Volume Control No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.