Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Way Radio

  • Mfr # PKT-300K

  • Zoro # G715584588


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Floor Coverage
20
Programming Requirements
Pre-Programmed
Number of Batteries Included
1
Inside Area Range
250,000 sq ft
Battery Life
14 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKT-300K
Zoro #
G715584588
UPC #
0019048240101
Country of Origin
Philippines

Dimensions

Width
2 in
Height
3 7/8 in
Length
1 in
Overall Width
2 in
Overall Length
1 in
Overall Height
3 7/8 in

Details

Floor Coverage
20
Programming Requirements
Pre-Programmed
Item
Handheld Two Way Radio
Number of Batteries Included
1
Inside Area Range
250,000 sq ft
Battery Life
14 hr
Display Type
Alphanumeric
Radio Classification
Business
Bare Tool/Battery Included
Battery Included
Radio Transmission
Analog
Standards
FCC K44523500
Radio Application
General
Maximum Outdoor Range
6 mi
Minimum Frequency
450 MHz
Radio Type
Hands Free
FCC Narrow Band Compliant
Yes
Number of Channels
16
Audio Output
100 mW
Band Type
UHF
Battery Model Number
KNB-81L
Battery Type
Li-Ion
Charger Model Number
KSC-50CRB
Output Power
2 W
VOX (Voice Operated Exchange)
Yes
Maximum Frequency
470 MHz
Number of Chargers Included
1
Selectable Frequencies
99
Product Type
FM Transceiver
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-22 Degrees F
Weight
4.9 oz

Description

Handheld Two Way Radio, Band Type UHF, Radio Transmission Analog, Programming Requirements Pre-Programmed, Number of Channels 16, Output Power 2 W, Minimum Frequency 450 MHz, Maximum Frequency 470 MHz, Display Type Alphanumeric, Battery Life 14 hr, Waterproof Yes, VOX (Voice Operated Exchange) Yes, Product Type FM Transceiver, Radio Type Hands Free, Battery Type Li-Ion, Number of Chargers Included 1, IP Rating IP52

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.