Zoro Homepage

30 in Super Lute, 82 in L Powder Coated Aluminum Handle

  • Mfr # 56630

  • Zoro # G5151496


product price: $73.89
/ea

Key Features

Overall Width of Tines
30 in
Handle Type
Cushion Grip
Handle Material
Powder Coated Aluminum
Tine Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56630
Zoro #
G5151496
UPC #
-
Country of Origin
United States

Dimensions

Overall Width of Tines
30 in
Handle Length
82 in

Details

Handle Type
Cushion Grip
Handle Material
Powder Coated Aluminum
Tine Material
Aluminum
Item
Super Lute

Description

Super Lute,30 In.,82 In. Red Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.