Zoro Homepage

Bow Saw, 21", Steel Blade w/ Guard

  • Mfr # 41453

  • Zoro # G5152729


product price: $16.65
/ea

Key Features

Blade Length
21 in
Blade Material
Steel
Overall Length (In.)
24"
Overall Length
24
Features
Easy-Change Blade Release
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41453
Zoro #
G5152729
UPC #
-
Country of Origin
China

Dimensions

Blade Length
21 in
Overall Length (In.)
24"
Overall Length
24
Tool Width
7.75

Details

Item
Bow Saw
Blade Material
Steel
Features
Easy-Change Blade Release
Handle Material
Tubular Steel
Type
Bow Saw

Description

Bow Saw,21 In.,Steel Blade w/ Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.