Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Spade Shovel, 14 ga Steel Blade, Forward Turn Step, 28 in L Yellow

  • Mfr # 49657

  • Zoro # G5156536


product price: $53.79
/ea

Key Features

Handle Length
28 in
Handle Material
Polymer with Fiberglass Core
Blade Material
Steel
Handle Type
D-Grip
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49657
Zoro #
G5156536
UPC #
-
Country of Origin
China

Dimensions

Handle Length
28 in
Overall Length
41.13 in
Blade Length
14 in
Overall Height
1 in

Details

Handle Material
Polymer with Fiberglass Core
Blade Material
Steel
Handle Type
D-Grip
Gauge
14 ga
Blade Step
Forward Turn Step
Handle Color
Yellow
Weight
4 lbs
Item
Drain Spade Shovel
Blade Type
Drain Spade
Features
14 Gauge14 in Head / Forward Turned Step, Power Collar & Solid Steel Rivet, 28 in Polymer with Fiberglass Core Handle
Product Type
Open Back Drain Spade,14",28" Handle
Blade Color
Black

Description

Open Back Drain Spade,14 In.,28 In. Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.