FourWay Security Key
Mfr # 85481GRA
Zoro # G5148398
product price: $7.89
/eaKey Features
Connection
1/4"; 11/32"; 5/16"; 9/32"
Height
0.5 in
Width
3.13 in
Material
Steel
Product Type
Water Valve Key
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85481GRA
Zoro #
G5148398
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.5 in
Width
3.13 in
Details
Connection
1/4"; 11/32"; 5/16"; 9/32"
Material
Steel
Item
FourWay Security Key
Product Type
Water Valve Key
Description
FourWay Security Key, Product Type Water Valve Key, Maximum Working Pressure Not Applicable, Connection 1/4 In.; 11/32 In.; 5/16 In.; 9/32 In., Height 0.5 in, Width 3.13 in, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.