Zoro Homepage

Kenyon A70011 4 Piece Grill Utensils

  • Mfr # A70011

  • Zoro # G303717770


product price: $87.85
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Includes
(1) Spatula, (1) Fork, (1) Tong, (1) Grate Brush, Canvas carrying Case
Application
Barbecue Grill
Special Features
Dishwasher Safe; Corrosion Resistant, Soft Grip Handle
Number of Pieces
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A70011
Zoro #
G303717770
UPC #
617181003852
Country of Origin
China

Details

Material
Stainless Steel
Includes
(1) Spatula, (1) Fork, (1) Tong, (1) Grate Brush, Canvas carrying Case
Application
Barbecue Grill
Special Features
Dishwasher Safe; Corrosion Resistant, Soft Grip Handle
Item
Barbecue Tool Set
Number of Pieces
4

Description

Designed specifically for Kenyon these utensils are made of high quality stainless steel and have removable soft-grip handles for easy cleaning. The 4 piece grill utensils come packaged in a smart canvas bag that easily stores inside the grill lid after cleaning. The 4 piece grill utensils include spatula, fork, tong, grate cleaning brush and carrying case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.