Shop All Shovels and Scoops
Kenyon
14 ga Spade Shovel, Steel Blade, 27 in L Grey Steel Handle
Mfr # 49957
Zoro # G5156420
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 27 in
- Blade Width 7 in
- Blade Type Spade
- Handle Color Grey
- Overall Length 38.25 in
Product Information
- Brand Kenyon
- MFR # 49957
- Zoro # G5156420
- UPC # 046385499572
- Country of Origin India
- Category Shovels and Scoops
Dimensions
Handle Length | 27 in |
Blade Width | 7 in |
Overall Length | 38.25 in |
Blade Length | 12 in |
Overall Height | 8.5 in |
Details
Description
AllSteel Spade,12 In.,27 In. D Grip Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURFEX 120 lb. capacity Drop Walk Behind Spreader (TS95)
- BLACKSTONE Tabletop Griddle Stand (5013)
- PRO-SERIES Electric Mighty Pro Yard Sweeper Leaf Blower (PS07424)
- ZERO FRICTION Men's Stryker Golf Glove, Grey/Blue (GL20004)
- KENYON 14 ga Drain Spade Shovel, Steel Blade, 48 in L Yellow Polymer with Fiberglass Core Handle (49666)
- KENYON 11 ga Trenching Shovel, Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89125)
- KENYON #2 16 ga Round Point Shovel, Steel Blade, 48 in L Yellow Polymer with Fiberglass Core Handle (49640)
- KENYON 14 ga Trenching Shovel, Tempered Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89085)
- KENYON 14 ga Trenching V Shovel, Tempered Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89235)
- KENYON 11 ga Trenching Shovel, Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89126)
- IMPERIAL Ash Shovel (LT0162)
- Kenyon Lawn & Garden Tools