Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tamp, 10x10", 1/4" Plate, 48" Handle

  • Mfr # 85010GRA

  • Zoro # G5149910


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Double-Dip Grip
Handle Material
Steel
Handle Length
48 in
Blade Width
10 in
Blade Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85010GRA
Zoro #
G5149910
UPC #
-
Country of Origin
India

Dimensions

Handle Length
48 in
Blade Width
10 in
Blade Length
10 in

Details

Handle Type
Double-Dip Grip
Handle Material
Steel
Item
Tamper
Blade Material
Steel
Product Type
Hand Tamper

Description

Tamper, Product Type Hand Tamper, Blade Material Steel, Blade Width 10 in, Blade Length 10 in, Handle Material Steel, Handle Length 48 in, Handle Type Double-Dip Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.