Zoro Homepage

Tamp, 4x10", 1/4" Plate, 58" Handle

  • Mfr # 85054GRA

  • Zoro # G5149895


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Double-Dip Grip
Handle Material
Steel
Handle Length
58 in
Blade Width
4 in
Blade Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85054GRA
Zoro #
G5149895
UPC #
-
Country of Origin
India

Dimensions

Handle Length
58 in
Blade Width
4 in
Blade Length
10 in

Details

Handle Type
Double-Dip Grip
Handle Material
Steel
Blade Material
Steel
Item
Tamper
Product Type
Hand Tamper

Description

Tamper, Product Type Hand Tamper, Blade Material Steel, Blade Width 4 in, Blade Length 10 in, Handle Material Steel, Handle Length 58 in, Handle Type Double-Dip Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.