Trenching Shovel, 11 ga 53 in L Extended Professional Grade Fiberglass Handle
Mfr # 89136
Zoro # G5157330
product price:Â $53.19
/eaKey Features
Handle Length
53 in
Handle Material
Extended Professional Grade Fiberglass
Gauge
11 ga
Blade Type
Trenching
Application
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
89136
Zoro #
G5157330
UPC #
-
Country of Origin
China
Dimensions
Handle Length
53 in
Details
Handle Material
Extended Professional Grade Fiberglass
Gauge
11 ga
Item
Trenching Shovel
Blade Type
Trenching
Application
General Purpose
Description
Trenching Shovel,11 ga.,6 In. Angle, Blade Type Trenching, Gauge 11 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.