Trenching Shovel, 11 ga Steel Blade, 53 in L Red Extended Professional Grade Fiberglass Handle
- Mfr # 89135
- Zoro # G5157349
product price:Â
$
43.15
/ea
Key Features
Handle Length
53 in
Blade Material
Steel
Handle Type
Cushion Grip
Gauge
11 ga
Handle Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 89135
- Zoro #
- G5157349
- UPC #
- -
- Country of Origin
- China
- Handle Material
- Extended Professional Grade Fiberglass
- Blade Material
- Steel
- Handle Type
- Cushion Grip
- Gauge
- 11 ga
- Handle Color
- Red
- Weight
- 5.4 lbs
- Item
- Trenching Shovel
- Features
- 11 Gauge General Purpose Trench Cleaning & Digging Shovel, 35 Degrees 5 in / Forward Turned Boot Saver, Fiberglass Insert & Solid Steel Rivet, 53 in Extended Professional Grade Fiberglass
- Blade Type
- Trenching
- Application
- General Purpose
- Product Type
- Trenching Shovel,11 ga.,5" Angle
Dimensions
- Handle Length
- 53 in
- Blade Width
- 5 in
- Overall Length
- 63.5 in
- Overall Height
- 6.25 in
Description
Trenching Shovel,11 ga.,5 In. Angle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.