Shop KENYON
See all product information
Create Account
Trenching Shovel, 14 ga Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle
- Mfr # 89236
- Zoro # G5157419
product price:Â
$
30.15
/ea
Key Features
Handle Length
48 in
Handle Material
Professional Grade Fiberglass
Blade Material
Steel
Handle Type
Cushion Grip
Gauge
14 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 89236
- Zoro #
- G5157419
- UPC #
- -
- Country of Origin
- United States
- Handle Material
- Professional Grade Fiberglass
- Blade Material
- Steel
- Handle Type
- Cushion Grip
- Gauge
- 14 ga
- Handle Color
- Yellow
- Weight
- 4.2 lbs
- Item
- Trenching Shovel
- Features
- 14 Gauge Trench Digging Shovel, 28 Degrees 6 in / Blade Forward Turned Boot Saver, Fiberglass Insert & Solid Steel Rivet, 48 in Professional Grade Fiberglass Handle
- Application
- Digging
- Blade Type
- Trenching
- Product Type
- Trenching Shovel,16 ga.,6" Angle
Dimensions
- Handle Length
- 48 in
- Blade Width
- 6 in
- Overall Length
- 63.13 in
- Overall Height
- 5 in
Description
Trenching Shovel,16 ga.,6 In. Angle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.