Shop All Shovels and Scoops
Kenyon
Trenching Shovel, 48 in L American Ash Wood Handle
Mfr # 89024GRA
Zoro # G5156667
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Type Trenching
- Handle Length 48 in
- Application General Purpose
- Handle Material American Ash Wood
Product Information
- Brand Kenyon
- MFR # 89024GRA
- Zoro # G5156667
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Details
Description
Trenching Shovel,4 In.,11 ga.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 011-357 Elixir Screw Cover, 8' - Polar White (011-357)
- MTD Grassbag-Cloth 2.6 (964-04072)
- UPPERBOUNCE Crush Proof Plastic Trampoline Pit Balls 500 Pack - Yellow (UB-TB-500-Y)
- HENGS Heng's J294X22WH Jensen Escape Hatch - 22" x 22" (J294X22WH)
- KENYON 14 ga Trenching Shovel, Tempered Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89084)
- KENYON 14 ga Nursery Spade Shovel, Steel Blade, 28 in L Yellow Polymer with Fiberglass Core Handle (49654)
- KENYON 11 ga Trenching Shovel, Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89124)
- KENYON #2 14 ga Round Point Shovel, Steel Blade, 48 in L Yellow Polymer Handle (49650)
- KENYON 14 ga Trenching V Shovel, Tempered Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89235)
- KENYON 11 ga Trenching Shovel, Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89123)
- POLY PRO TOOLS 16 oz Scoop Hand, Poly (P-6300G)
- Kenyon Lawn & Garden Tools