Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 x 100 deg KEO HSS SF Countersink

  • Mfr # 919-000-149

  • Zoro # G2550825


product price: $32.29
/ea

Key Features

Body Dia.
3/4 in
Shank Dia.
1/2 in
Material - Machining
High Speed Steel
Finish
black oxide
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919-000-149
Zoro #
G2550825
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
3/4 in
Shank Dia.
1/2 in
Overall Length
2 5/8 in
Shank Length
1 1/4 in
Overall Length (In.)
2-5/8
Shank Dia. (In.)
1/2
Body Dia. (In.)
3/4
Shank Length (In.)
1-1/4
Size - Decimal
3/4 in - 0.7500

Details

Item
Countersink
Countersink Angle
100 Degrees
Number of Flutes
1
Material - Machining
High Speed Steel
Finish
black oxide
Shank Type - Machining
Straight
Primary Material Application
Steel
Primary Material Application ISO Code
P
Number of Pieces
1
Material
High Speed Steel
Finish - Machining
Bright (Uncoated)
Included Angle (Deg.)
100
Type
Single Ended
Application
For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Measurement System
Fractional Inch
Included Angle
100 Degrees
Pilot Guide
No
Standards
ISO 9001:2008

Description

Countersink, 100 Degrees , 3/4 in, High Speed Steel, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.