Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 x 90 deg KEO HSS RH 3Fl C Reamer

  • Mfr # 917-000-047

  • Zoro # G2832837


product price: $36.29
/ea

Key Features

Body Dia.
3/4 in
Shank Dia.
1/2 in
Number of Flutes
3
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917-000-047
Zoro #
G2832837
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
3/4 in
Shank Dia.
1/2 in
Overall Length
2 5/8 in
Body Dia. (In.)
3/4
Shank Dia. (In.)
1/2
Overall Length (In.)
2-5/8
Shank Length (In.)
1-1/4
Shank Length
1 1/4 in
Size - Decimal
3/4 in - 0.7500

Details

Item
Countersink
Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Steel
Type
Single Ended
Included Angle
90 Degrees
Included Angle (Deg.)
90
Application
General Purpose For Aluminum, Alloy, Carbon And Tool Steels With Better Finish Requirements
Measurement System
Fractional Inch
Number of Pieces
1
Material
High Speed Steel
Primary Material Application ISO Code
P
Finish - Machining
Bright (Uncoated)
Standards
ISO 9001:2008
Pilot Guide
No

Description

Countersink, 90 Degrees , 3/4 in, High Speed Steel, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.