3/8 KEO HSS RH 60 deg Jig Bore Set
Mfr # 906-000-290
Zoro # G2776910
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Countersink Angle
60 Degrees
Number of Flutes
0
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Primary Material Application
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
906-000-290
Zoro #
G2776910
UPC #
-
Country of Origin
United States
Dimensions
Sizes Included
1/16", 3/32", 1/8", 5/32", 3/16"
Largest Body Dia.
3/16 in
Dimension Type
Fractional Inch
Body Diameters Included
3/8 in
Smallest Body Dia.
1/16 in
Details
Item
Center Drill Set
Countersink Angle
60 Degrees
Number of Flutes
0
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Primary Material Application
Stainless Steel
Material
High Speed Steel
Measurement System
Fractional Inch
Primary Material Application ISO Code
N1, O
Number of Pieces
5
Cutting Direction - Machining
Right Hand
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Countersink Style
Jig Bore
End Type- Holemaking
Double End
Description
Center Drill Set, Jig Bore, Fractional Inch, Double End, 60 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.