Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16 100 deg ZErO Flute CO Deburring Tool

  • Mfr # 919-000-236

  • Zoro # G9012105


product price: $18.29
/ea

Key Features

Countersink Angle
100 Degrees
Overall Length
1 5/8 in
Material
Cobalt
Finish
Bright (Uncoated)
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919-000-236
Zoro #
G9012105
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 5/8 in
Shank Dia.
1/4 in
Body Dia. (In.)
5/16
Overall Length (In.)
1-5/8
Body Dia.
5/16 in
Size - Decimal
5/16 in - 0.3125

Details

Countersink Angle
100 Degrees
Material
Cobalt
Finish
Bright (Uncoated)
Number of Pieces
1
Item
Countersink
Measurement System
Fractional Inch
Included Angle (Deg.)
100
Included Angle
100 Degrees
Number of Flutes
0
Application
Excels In Countersinking or Deburring Holes In Aluminum, Plastics and Other Nonmetallics
Type
Plain
Primary Material Application
Steel
Finish - Machining
Bright (Uncoated)
Material - Machining
Cobalt
Primary Material Application ISO Code
P
Standards
ISO 9001:2008
Pilot Guide
No
Shank Type - Machining
Straight

Description

Countersink, 100 Degrees , 5/16 in, Cobalt, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.