Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8 x 110 deg KEO CO SF Countersink

  • Mfr # 55453

  • Zoro # G0774611


product price: $24.69
/ea

Key Features

Countersink Angle
110 Degrees
Shank Dia.
3/8 in
Number of Flutes
1
Material - Machining
Cobalt
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55453
Zoro #
G0774611
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
5/8 in
Shank Dia.
3/8 in
Overall Length
2 1/4 in
Shank Length
1 in
Overall Length (In.)
2-1/4
Shank Length (In.)
1
Shank Dia. (In.)
3/8
Body Dia. (In.)
5/8
Size - Decimal
5/8 in - 0.6250

Details

Item
Countersink
Countersink Angle
110 Degrees
Number of Flutes
1
Material - Machining
Cobalt
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Steel
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Included Angle (Deg.)
110
Included Angle
110 Degrees
Number of Pieces
1
Material
Cobalt
Application
For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Type
Single Ended
Standards
ISO 9001:2008
Pilot Guide
No

Description

Countersink, 110 Degrees , 5/8 in, Cobalt, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.