Zoro Homepage

Center Drill, Plain, #3

  • Mfr # 907-000-088

  • Zoro # G713324049


product price: $19.69
/ea

Key Features

Countersink Style
Plain
Cutting Direction
Right Hand
Countersink Angle
60 Degrees
Size
#3
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907-000-088
Zoro #
G713324049
UPC #
-
Country of Origin
United States

Dimensions

Size
#3
Overall Length
4 in
Drill Point Dia.
7/64 in
Trade Size
Long
Body Dia.
1/4 in
Drill Size
#3
Point Dia.
7/64"
Size - Decimal
#3 - 0.2130
Dimension Type
Wire
Size- Decimal
#4 (0.2090)

Details

Countersink Style
Plain
Cutting Direction
Right Hand
Countersink Angle
60 Degrees
Material
High Speed Steel
Finish
Bright (Uncoated)
Item
Center Drill
Series
Long
Measurement System
Wire
Included Angle
60 Degrees
Flute Type
Spiral
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction - Machining
Right Hand

Description

Center Drill, Plain, High Speed Steel, 60 Degrees , #3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.