Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Counterbore, 1/32 Clearance, Size 3/8, Co

  • Mfr # 902-000-024

  • Zoro # G2486041


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Dia.
1/2 in
Material - Machining
Cobalt
Number of Flutes
3
Bore Dia.
19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-000-024
Zoro #
G2486041
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Shank Dia.
1/2 in
Bore Dia.
19/32 in
Pilot Length
1/2 in
Overall Length (In.)
5
Pilot Dia.
13/32 in
Pilot Length (In.)
1/2
Bore Dia. (In.)
0.604
Screw Size
3/8"
Shank Dia. (In.)
1/2
For Screw Size
3/8 in
Pilot Dia. (In.)
0.406
Oversized Increment
1/32 in
Size - Decimal
3/8 in - 0.3750

Details

Item
Counterbore with Built-In Pilot
Material - Machining
Cobalt
Number of Flutes
3
Shank Type
Straight
Shank Type - Machining
Straight
Material
Cobalt
Type
Built-in Pilot
Primary Material Application ISO Code
K, M, N, S1
Primary Material Application
All Materials
Screw Type
Socket Head Cap Screw
Application
For Use In Alloys, Cast Iron, Stainless Steel And Titanium
Counterbore Type
Oversized
Measurement System
Decimal Inch
Style
1/32" Clearance
Number of Pieces
1
Finish - Machining
Bright (Uncoated)

Description

Counterbore, Cobalt, 3/8 in, Fractional Inch, Oversized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.