Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Counterbore, 1/32 Clearance, Size 7/16, Co

  • Mfr # 902-000-027

  • Zoro # G3237306


product price: $88.79
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Dia.
1/2 in
Material - Machining
Cobalt
Number of Flutes
3
Bore Dia.
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-000-027
Zoro #
G3237306
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Shank Dia.
1/2 in
Bore Dia.
11/16 in
Screw Size
7/16"
Shank Dia. (In.)
1/2
For Screw Size
7/16 in
Pilot Length
1/2 in
Pilot Length (In.)
1/2
Pilot Dia.
29/64 in
Overall Length (In.)
5
Pilot Dia. (In.)
0.468
Bore Dia. (In.)
0.695
Oversized Increment
1/32 in
Size - Decimal
7/16 in - 0.4375

Details

Item
Counterbore
Material - Machining
Cobalt
Number of Flutes
3
Shank Type
Straight
Counterbore Type
Oversized
Measurement System
Decimal Inch
Material
Cobalt
Style
1/32" Clearance
Type
Built-in Pilot
Application
For Use In Alloys, Cast Iron, Stainless Steel And Titanium
Primary Material Application ISO Code
K, M, N, S1
Number of Pieces
1
Shank Type - Machining
Straight
Primary Material Application
All Materials
Screw Type
Socket Head Cap Screw
Finish - Machining
Bright (Uncoated)

Description

Counterbore, Cobalt, 7/16 in, Fractional Inch, Oversized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.