Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Counterbore, 1/32 Clearance, Size 7/8, Co

  • Mfr # 902-000-036

  • Zoro # G2787671


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Dia.
7/8 in
Material - Machining
Cobalt
Number of Flutes
3
Bore Dia.
1 25/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-000-036
Zoro #
G2787671
UPC #
094704975672
Country of Origin
United States

Dimensions

Overall Length
7 in
Shank Dia.
7/8 in
Bore Dia.
1 25/64 in
Bore Dia. (In.)
1.391
For Screw Size
7/8 in
Pilot Dia. (In.)
0.906
Pilot Length (In.)
7/8
Pilot Dia.
57/64 in
Pilot Length
7/8 in
Screw Size
7/8"
Shank Dia. (In.)
7/8
Overall Length (In.)
7
Size - Decimal
7/8 in - 0.8750

Details

Item
Counterbore
Material - Machining
Cobalt
Number of Flutes
3
Shank Type
Straight
Material
Cobalt
Primary Material Application ISO Code
K, M, N, S1
Primary Material Application
All Materials
Shank Type - Machining
Straight
Style
1/32" Clearance
Number of Pieces
1
Application
For Use In Alloys, Cast Iron, Stainless Steel And Titanium
Type
Built-in Pilot
Measurement System
Decimal Inch
Screw Type
Socket Head Cap Screw
Counterbore Type
Standard
Finish - Machining
Bright (Uncoated)

Description

Counterbore, Cobalt, 7/8 in, Fractional Inch, Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.