Zoro Homepage

Counterbore, 1/64 Clearance, Size 5/8, Co

  • Mfr # 902-000-032

  • Zoro # G3372582


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Dia.
5/8 in
Material - Machining
Cobalt
Number of Flutes
3
Bore Dia.
61/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-000-032
Zoro #
G3372582
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
5/8 in
Bore Dia.
61/64 in
Pilot Dia.
5/8 in
Bore Dia. (In.)
0.961
Pilot Dia. (In.)
0.641
Pilot Length
5/8 in
For Screw Size
5/8 in
Pilot Length (In.)
5/8
Overall Length (In.)
6
Screw Size
5/8"
Shank Dia. (In.)
5/8
Size - Decimal
5/8 in - 0.6250
Oversized Increment
1/64 in

Details

Item
Counterbore
Material - Machining
Cobalt
Number of Flutes
3
Shank Type
Straight
Primary Material Application
All Materials
Application
For Use In Alloys, Cast Iron, Stainless Steel And Titanium
Material
Cobalt
Type
Built-in Pilot
Counterbore Type
Oversized
Number of Pieces
1
Screw Type
Socket Head Cap Screw
Primary Material Application ISO Code
K, M, N, S1
Shank Type - Machining
Straight
Style
1/64" Clearance
Measurement System
Decimal Inch
Finish - Machining
Bright (Uncoated)

Description

Counterbore, Cobalt, 5/8 in, Fractional Inch, Oversized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.