Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Counterbore, Close Fit, Size 5/8, Cobalt

  • Mfr # 902-000-031

  • Zoro # G2981903


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Dia.
5/8 in
Material - Machining
Cobalt
Number of Flutes
3
Bore Dia.
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-000-031
Zoro #
G2981903
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
5/8 in
Bore Dia.
15/16 in
For Screw Size
5/8 in
Pilot Dia.
5/8 in
Overall Length (In.)
6
Pilot Dia. (In.)
0.625
Screw Size
5/8"
Bore Dia. (In.)
0.945
Shank Dia. (In.)
5/8
Pilot Length (In.)
5/8
Pilot Length
5/8 in
Size - Decimal
5/8 in - 0.6250

Details

Item
Counterbore with Built-In Pilot
Material - Machining
Cobalt
Number of Flutes
3
Shank Type
Straight
Measurement System
Decimal Inch
Application
For Use In Alloys, Cast Iron, Stainless Steel And Titanium
Style
Nominal/Close Fit
Counterbore Type
Standard
Type
Built-in Pilot
Screw Type
Socket Head Cap Screw
Primary Material Application
All Materials
Shank Type - Machining
Straight
Number of Pieces
1
Primary Material Application ISO Code
K, M, N, S1
Material
Cobalt
Finish - Machining
Bright (Uncoated)

Description

Counterbore, Cobalt, 5/8 in, Fractional Inch, Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.