Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink, 0 FL, 90 Deg, 1 1/4, Cobalt, TiN

  • Mfr # 919-000-232

  • Zoro # G2533675


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Body Dia.
1 1/4 in
Shank Dia.
1/2 in
Number of Flutes
0
Material - Machining
Cobalt
Finish
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919-000-232
Zoro #
G2533675
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
1 1/4 in
Shank Dia.
1/2 in
Overall Length
3 1/2 in
Shank Length
1 1/4 in
Shank Length (In.)
1-1/4
Sizes Included
23/64" to 1-3/32"
Body Dia. (In.)
1-1/4
Pilot Dia.
23/64 in to 1 3/32 in
Shank Dia. (In.)
1/2
Overall Length (In.)
3-1/2
Size - Decimal
1-1/4 in - 1.2500

Details

Item
Countersink
Countersink Angle
90 Degrees
Number of Flutes
0
Material - Machining
Cobalt
Finish
Tin
Shank Type - Machining
Straight
Primary Material Application
Steel
Included Angle (Deg.)
90
Finish - Machining
TiN
Type
Single Ended
Cutting Capacity (In.)
23/64 to 1-3/32
Primary Material Application ISO Code
P
Application
Countersinks And Deburs Aluminum, Non-Metallics And Plastics
Measurement System
Fractional Inch
Material
Cobalt
Cutting Capacity
23/64" to 1-3/32"
Number of Pieces
1
Included Angle
90 Degrees
Pilot Guide
No
Standards
ISO 9001:2008

Description

Countersink, 90 Degrees , 1 1/4 in, Cobalt, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.