Countersink, 1-1/2 in, 60 , 3-1/4 in

  • Mfr # 919-000-131
  • Zoro # G2966686
product price: 
$
136.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
60 Degrees
Body Dia.
1 1/2 in
Shank Dia.
3/4 in
Number of Flutes
1
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
919-000-131
Zoro #
G2966686
UPC #
735329532269
Country of Origin
United States
Item
Countersink
Countersink Angle
60 Degrees
Number of Flutes
1
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Steel
Included Angle (Deg.)
60
Application
For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Type
Single Ended
Material
High Speed Steel
Measurement System
Fractional Inch
Number of Pieces
1
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
P
Included Angle
60 Degrees
Pilot Guide
No
Standards
ISO 9001:2008
Shank Type
Straight

Dimensions

Body Dia.
1 1/2 in
Shank Dia.
3/4 in
Overall Length
3 1/4 in
Shank Dia. (In.)
3/4
Overall Length (In.)
3-1/4
Shank Length
1 1/4 in
Shank Length (In.)
1-1/4
Body Dia. (In.)
1-1/2
Size - Decimal
1-1/2 in - 1.5000
Shank Diameter
3/4 in
Body Diameter
1 1/2 in
Wire Rope Length
3 1/4 in
Length
3 1/4 in

Description

Countersink, 60 Degrees , 1 1/2 in, High Speed Steel, Bright (Uncoated)

Ratings & reviews