Shop KEO

Countersink, 1-1/2 in, 90 , 2-7/8 in

  • Mfr # 919-000-397
  • Zoro # G3503367

product price: 
$
126.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
90 Degrees
Body Dia.
1 1/2 in
Shank Dia.
3/4 in
Number of Flutes
6
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
919-000-397
Zoro #
G3503367
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
1 1/2 in
Shank Dia.
3/4 in
Overall Length
2 7/8 in
Shank Length
1 1/4 in
Overall Length (In.)
2-7/8
Shank Length (In.)
1-1/4
Body Dia. (In.)
1-1/2
Shank Dia. (In.)
3/4
Size - Decimal
1-1/2 in - 1.5000
Body Diameter
1 1/2 in
Shank Diameter
3/4 in
Wire Rope Length
2 7/8 in
Length
2 7/8 in

Details

Item
Countersink
Countersink Angle
90 Degrees
Number of Flutes
6
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Steel
Material
High Speed Steel
Included Angle
90 Degrees
Finish - Machining
Bright (Uncoated)
Type
Single Ended
Included Angle (Deg.)
90
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Application
For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Number of Pieces
1
Pilot Guide
No
Standards
ISO 9001:2008
Shank Type
Straight

Description

Countersink, 90 Degrees , 1 1/2 in, High Speed Steel, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.