Shop KEO

Countersink, 1-1/4 in, 100 , 2-3/4 in

  • Mfr # 917-000-097
  • Zoro # G2569646

product price: 
$
130.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
100 Degrees
Body Dia.
1 1/4 in
Shank Dia.
1/2 in
Number of Flutes
3
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
917-000-097
Zoro #
G2569646
UPC #
-
Country of Origin
United States
Item
Countersink
Countersink Angle
100 Degrees
Number of Flutes
3
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Steel
Material
High Speed Steel
Number of Pieces
1
Included Angle (Deg.)
100
Primary Material Application ISO Code
P
Finish - Machining
Bright (Uncoated)
Application
For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Measurement System
Fractional Inch
Type
Single Ended
Included Angle
100 Degrees
Standards
ISO 9001:2008
Pilot Guide
No
Shank Type
Straight

Dimensions

Body Dia.
1 1/4 in
Shank Dia.
1/2 in
Overall Length
2 3/4 in
Overall Length (In.)
2-3/4
Shank Length (In.)
1-1/4
Shank Dia. (In.)
1/2
Body Dia. (In.)
1-1/4
Shank Length
1 1/4 in
Size - Decimal
1-1/4 in - 1.2500
Body Diameter
1 1/4 in
Shank Diameter
1/2 in
Wire Rope Length
2 3/4 in
Length
2 3/4 in

Description

Countersink, 100 Degrees , 1 1/4 in, High Speed Steel, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.