Countersink, 1-1/4 in, 90 , 3-1/4 in
Mfr # 919-002-427
Zoro # G112007413
product price: $416.99
/ea
Free Shipping & Returns
Key Features
Countersink Angle
90 Degrees
Body Dia.
1 1/4 in
Shank Dia.
3/4 in
Number of Flutes
6
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
919-002-427
Zoro #
G112007413
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
1 1/4 in
Shank Dia.
3/4 in
Overall Length
3 1/4 in
Pilot Dia.
1 1/4 in
Shank Length
1 1/2 in
Details
Item
Countersink
Countersink Angle
90 Degrees
Number of Flutes
6
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application
All Materials, Aluminum, Composite, Plastic, Cast Iron, Steel, Steel, Titanium, Wood
Finish - Machining
ALTiN
Measurement System
Fractional Inch
Description
Countersink, 90 Degrees , 1 1/4 in, Carbide, ALTiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.