Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink, 1 FL, 110 Deg, 3/16, Cobalt, TiN

  • Mfr # 55449-TiN

  • Zoro # G9538794


product price: $12.19
/ea
Sold in multiples of 12 for $146.28

Key Features

Countersink Angle
110 Degrees
Shank Dia.
3/16 in
Number of Flutes
1
Material - Machining
Cobalt
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55449-TiN
Zoro #
G9538794
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
3/16 in
Shank Dia.
3/16 in
Overall Length
1 3/8 in
Shank Dia. (In.)
3/16
Body Dia. (In.)
3/16
Overall Length (In.)
1-3/8
Size - Decimal
3/16 in - 0.1875

Details

Item
Countersink
Countersink Angle
110 Degrees
Number of Flutes
1
Material - Machining
Cobalt
Finish
Tin
Shank Type - Machining
Straight
Primary Material Application
Steel
Included Angle
110 Degrees
Finish - Machining
TiN
Included Angle (Deg.)
110
Type
Single Ended
Measurement System
Fractional Inch
Application
For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Primary Material Application ISO Code
P
Material
Cobalt
Number of Pieces
1
Pilot Guide
No
Standards
ISO 9001:2008

Description

Countersink, 110 Degrees , 3/16 in, Cobalt, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.